Zoro Homepage

Reagent Bottle, 100mL, 115mm H, PK6

  • Mfr # W215235

  • Zoro # G9186795


product price: $206.99
/pk 6, $34.50/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W215235
Zoro #
G9186795
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
53 mm
Height
115mm
Labware Height - Metric
115 mm
Body Diameter - Metric
53 mm
Mouth Size
Narrow
Overall Height - Metric
115 mm

Description

Reagent Bottle, Body Color Clear, Body Diameter - Metric 53 mm, Bottle Type Reagent, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 115 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.