Zoro Homepage

Reagent Bottle, 2000mL, 260mm H, PK6

  • Mfr # 216021

  • Zoro # G9185027


product price: $1,607.99
/pk 6, $268.00/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
135 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216021
Zoro #
G9185027
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
135 mm
Labware Height - Metric
260 mm
Height
260mm
Mouth Size
Wide
Body Diameter - Metric
135 mm
Overall Height - Metric
260 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
2000mL
Glassware Class
A
Labware Closure Liner Material
Unlined
Labware Clarity
Transparent
Labware Closure Color
Clear
Includes Closure
Yes
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Reagent
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
2 L
Special Features
Easy to Clean, Features No-Drip Pour Lip, Octagon-Shaped Round Glass Stopper Fits Securely to Prevent Contamination, Wide Mouth Ideal for Solids and Viscous Liquids
Labware Closure Type
Stopper
Labware Body Color
Clear
Labware Closure Material
Glass
Labware Basic Material
Glass
Closure Color
Clear
Basic Material
Glass
USP Specification
Type I
Capacity - English
67.6 fl oz
Closure Included
Yes
Body Material
Borosilicate Glass
Capacity - Metric
2 L
Body Color
Clear
ASTM Specification
E438 Type I
Bottle Type
Reagent
Closure Type
Stopper
Closure Liner Material
Unlined
Graduated
No
Clarity
Transparent

Description

Reagent Bottle, Body Color Clear, Body Diameter - Metric 135 mm, Bottle Type Reagent, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 260 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.