Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 2500mL

  • Mfr # 844030

  • Zoro # G9185849


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844030
Zoro #
G9185849
UPC #
-
Country of Origin
Switzerland

Dimensions

Screw Closure Size
45mm
Mouth Size
Wide

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2500mL
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Labware Clarity
Opaque
Labware Body Color
Amber
Labware Basic Material
Glass
Labware Capacity - Metric
2,500 mL
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Closure Color
Blue
Bottle/Jar Type
Dispensing
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Closure Type
Screw On
Closure Color
Blue
Body Color
Amber
Graduated
No
Body Material
Borosilicate Glass
Bottle Type
Reagent
Basic Material
Glass
Closure Included
Yes
Clarity
Opaque
Closure Liner Material
Unlined
Capacity - Metric
2.5 L
Capacity - English
84.5 fl oz

Description

Reagent Bottle, Body Color Amber, Bottle Type Reagent, Capacity - Metric 2.5 L, Capacity - English 84.5 fl oz, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Not Applicable, Shape Round, Basic Material Glass, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.