Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 250mL, 140mm H, PK10

  • Mfr # 216017

  • Zoro # G9185106


product price: $454.99
/pk 10, $45.50/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216017
Zoro #
G9185106
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
72 mm
Height
140mm
Labware Height - Metric
140 mm
Mouth Size
Wide
Body Diameter - Metric
72 mm
Overall Height - Metric
140 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Closure Material
Glass
Labware Closure Type
Stopper
Labware Closure Color
Clear
Bottle/Jar Type
Reagent
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Glassware Class
A
Labware Capacity - Metric
250 mL
Special Features
Easy to Clean, Features No-Drip Pour Lip, Octagon-Shaped Round Glass Stopper Fits Securely to Prevent Contamination, Wide Mouth Ideal for Solids and Viscous Liquids
ASTM Specification
E438 Type I
Graduated
No
Clarity
Transparent
Closure Liner Material
Unlined
Body Color
Clear
Bottle Type
Reagent
Capacity - English
8.45 fl oz
Closure Type
Stopper
Basic Material
Glass
Body Material
Borosilicate Glass
USP Specification
Type I
Capacity - Metric
250 mL
Closure Color
Clear
Closure Included
Yes

Description

Reagent Bottle, Body Color Clear, Body Diameter - Metric 72 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 140 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.