Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 250mL, 145mm H, PK10

  • Mfr # 215257

  • Zoro # G9185289


product price: $535.99
/pk 10, $53.60/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215257
Zoro #
G9185289
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
72 mm
Height
145mm
Labware Height - Metric
145 mm
Mouth Size
Narrow
Overall Height - Metric
145 mm
Body Diameter - Metric
72 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
250ml
Graduation Range
Not Specified
Labware Clarity
Transparent
Labware Closure Material
Glass
Glassware Class
A
Bottle/Jar Type
Reagent
Special Features
Features No-Drip Pour Lip, Octagon-Shaped Round Glass Stopper Fits Securely to Prevent Contamination, use Amber Bottles to Protect Light-Sensitive Samples During Storage
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber
Labware Body Material
Type I Borosilicate Glass
Includes Closure
Yes
Labware Closure Color
Clear
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Closure Type
Stopper
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
250 mL
Closure Type
Stopper
ASTM Specification
E438 Type I
Closure Included
Yes
Basic Material
Glass
Capacity - English
8.45 fl oz
Closure Color
Clear
USP Specification
Type I
Numbers of Bottles Included
10
Capacity - Metric
250 mL
Bottle Type
Reagent
Body Material
Borosilicate Glass
Graduated
No
Closure Liner Material
Unlined
Clarity
Transparent
Body Color
Amber

Description

Reagent Bottle, Body Color Amber, Body Diameter - Metric 72 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 145 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.