Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 250mL

  • Mfr # 844025

  • Zoro # G9185779


product price: $38.19
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
844025
Zoro #
G9185779
UPC #
-
Country of Origin
Switzerland

Dimensions

Screw Closure Size
32mm
Mouth Size
Wide

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
250ml
Labware Closure Type
Screw On
Labware Closure Color
Blue
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Square
Bottle/Jar Type
Dispensing
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Body Material
Type III Soda Lime Glass
Labware Clarity
Opaque
Labware Body Color
Amber
Labware Basic Material
Glass
Labware Closure Liner Material
Unlined
Graduation Range
Not Specified
Labware Capacity - Metric
250 mL
Clarity
Opaque
Capacity - Metric
250 mL
Body Color
Amber
Capacity - English
8.45 fl oz
Closure Included
Yes
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Liner Material
Unlined
Bottle Type
Reagent
Closure Color
Blue
Graduated
No
Closure Type
Screw On

Description

Reagent Bottle, Body Color Amber, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Not Applicable, Shape Square, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.