Zoro Homepage

Reagent Bottle, 500mL, 175mm H, PK10

  • Mfr # 215239

  • Zoro # G9184990


product price: $412.99
/pk 10, $41.30/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215239
Zoro #
G9184990
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
88 mm
Height
175mm
Labware Height - Metric
175 mm
Mouth Size
Narrow
Overall Height - Metric
175 mm
Body Diameter - Metric
88 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
500ml
Labware Closure Material
Glass
Includes Closure
Yes
Labware Clarity
Transparent
Bottle/Jar Type
Reagent
Labware Body Color
Clear
Special Features
Features No-Drip Pour Lip, Octagon-Shaped Ground Glass Stopper Seals the Bottle to Secure Contents and Help Prevent Spills and Evaporation
Labware Closure Liner Material
Unlined
Labware Basic Material
Glass
Graduation Range
Not Specified
Glassware Class
Not Rated
Labware Capacity - Metric
500 mL
Labware Closure Color
Clear
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Body Material
Type I Borosilicate Glass
Graduated
No
USP Specification
Type I
ASTM Specification
E438 Type I
Capacity - Metric
500 mL
Closure Included
Yes
Closure Color
Clear
Basic Material
Glass
Bottle Type
Reagent
Body Material
Borosilicate Glass
Clarity
Transparent
Capacity - English
16.9 fl oz
Closure Type
Stopper
Closure Liner Material
Unlined
Body Color
Clear

Description

Reagent Bottle, Body Color Clear, Body Diameter - Metric 88 mm, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 175 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.