Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 500mL, 175mm H, PK10

  • Mfr # 216019

  • Zoro # G9185009


product price: $622.99
/pk 10, $62.30/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216019
Zoro #
G9185009
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
89 mm
Height
175mm
Labware Height - Metric
175 mm
Mouth Size
Wide
Body Diameter - Metric
89 mm
Overall Height - Metric
175 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
500ml
Labware Basic Material
Glass
Includes Closure
Yes
Graduation Range
Not Specified
Labware Clarity
Transparent
Labware Capacity - Metric
500 mL
Labware Closure Type
Stopper
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Reagent
Special Features
Easy to Clean, Features No-Drip Pour Lip, Octagon-Shaped Round Glass Stopper Fits Securely to Prevent Contamination, Wide Mouth Ideal for Solids and Viscous Liquids
Labware Body Color
Clear
Glassware Class
A
Labware Closure Material
Glass
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Body Material
Type I Borosilicate Glass
Closure Type
Stopper
Closure Included
Yes
Capacity - English
16.9 fl oz
ASTM Specification
E438 Type I
Bottle Type
Reagent
Capacity - Metric
500 mL
Basic Material
Glass
USP Specification
Type I
Closure Liner Material
Unlined
Clarity
Transparent
Graduated
No
Closure Color
Clear
Body Color
Clear
Body Material
Borosilicate Glass

Description

Reagent Bottle, Body Color Clear, Body Diameter - Metric 89 mm, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 175 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.