Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 500mL

  • Mfr # 844026

  • Zoro # G9185760


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
844026
Zoro #
G9185760
UPC #
-
Country of Origin
Switzerland

Dimensions

Screw Closure Size
32mm
Mouth Size
Wide

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Special Features
Perfectly Adapted with Calibrex(TM) Bottle Top Dispensers
Labware Closure Type
Screw On
Bottle/Jar Type
Dispensing
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Glassware Class
Not Rated
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Closure Color
Blue
Labware Capacity - Metric
500 mL
Includes Closure
Yes
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Clarity
Transparent
Closure Color
Blue
Body Color
Clear
Bottle Type
Reagent
Closure Included
Yes
Body Material
Borosilicate Glass
Graduated
No
Closure Type
Screw On
Basic Material
Glass
Closure Liner Material
Unlined
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz

Description

Reagent Bottle, Body Color Clear, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Perfectly Adapted with Calibrex(TM) Bottle Top Dispensers, Shape Round, Basic Material Glass, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.