Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 500mL

  • Mfr # 844027

  • Zoro # G9185788


product price: $71.19
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
500ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844027
Zoro #
G9185788
UPC #
-
Country of Origin
Switzerland

Dimensions

Screw Closure Size
32mm
Mouth Size
Wide

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
500ml
Labware Closure Color
Blue
Labware Body Material
Safety Coated Glass
Labware Basic Material
Plastic
Labware Clarity
Transparent
Bottle/Jar Type
Dispensing
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Square
Labware Capacity - Metric
500 mL
Labware Closure Type
Screw On
Glassware Class
Not Rated
Labware Body Color
Clear
Closure Type
Screw On
Body Material
Borosilicate Glass
Closure Included
Yes
Closure Color
Blue
Bottle Type
Reagent
Body Color
Amber
Clarity
Transparent
Closure Liner Material
Unlined
Capacity - English
16.9 fl oz
Basic Material
Glass
Graduated
No
Capacity - Metric
500 mL

Description

Reagent Bottle, Body Color Amber, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Not Applicable, Shape Square, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.