
Reagent Reservoir, 12-Channel, 48mL, PK10
Mfr # W851368
Zoro # G9188046
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
Key Features
Type
12-Channel
Material of Construction
Polystyrene
Capacity
48mL
Special Features
Sterile
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W851368
Zoro #
G9188046
UPC #
-
Country of Origin
Switzerland
Details
Type
12-Channel
Material of Construction
Polystyrene
Capacity
48mL
Special Features
Sterile
Item
Multi-Channel Reagent Reservoir
Material
Polystyrene
Number of Channels
12
Number of Compartments
12
Sterility
Sterile
Individually Wrapped
Individually Wrapped
Capacity - Maximum
48 mL
Description
Multi-Channel Reagent Reservoir, 12-Channel, Capacity 48mL, Material of Construction Polystyrene, Band Color White, Sterile, Special Features Sterile, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.