Zoro Homepage

Reagent Reservoir, 12-Channel, 48mL, PK100

  • Mfr # W845903

  • Zoro # G9188140


product price: $230.99
/pk 100, $2.31/ea
Free Shipping & Returns

Key Features

Type
12-Channel
Material of Construction
Polystyrene
Capacity
48mL
Special Features
Non Sterile
Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W845903
Zoro #
G9188140
UPC #
-
Country of Origin
Switzerland

Details

Type
12-Channel
Material of Construction
Polystyrene
Capacity
48mL
Item
Multi-Channel Reagent Reservoir
Special Features
Non Sterile
Material
Polystyrene
Capacity - Maximum
48 mL
Sterility
Non-Sterile

Description

Multi-Channel Reagent Reservoir, 12-Channel, Capacity 48mL, Material of Construction Polystyrene, Band Color White, Non-Sterile, Special Features Non Sterile, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.