
Reagent Reservoir, 12-Channel, 48mL, PK30
Mfr # W845902
Zoro # G9188107
product price: $81.19
/pk 30, $2.71/ea
Free Shipping & Returns
Key Features
Type
12-Channel
Material of Construction
Polystyrene
Capacity
48mL
Special Features
Non Sterile
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W845902
Zoro #
G9188107
UPC #
-
Country of Origin
Switzerland
Details
Type
12-Channel
Material of Construction
Polystyrene
Capacity
48mL
Special Features
Non Sterile
Item
Multi-Channel Reagent Reservoir
Material
Polystyrene
Capacity - Maximum
48 mL
Sterility
Non-Sterile
Description
Multi-Channel Reagent Reservoir, 12-Channel, Capacity 48mL, Material of Construction Polystyrene, Band Color White, Non-Sterile, Special Features Non Sterile, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.