Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Reservoir, 8-Channel, 48mL, PK30

  • Mfr # W845900

  • Zoro # G9188229


product price: $80.89
/pk 30, $2.70/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
Silver
Capacity
48mL
Material of Construction
Polystyrene
Type
8-Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W845900
Zoro #
G9188229
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
7/8 in

Details

Material
Polystyrene
Color
Silver
Capacity
48mL
Material of Construction
Polystyrene
Type
8-Channel
Special Features
Non Sterile
Item
Multi-Channel Reagent Reservoir
Capacity - Maximum
48 mL

Description

Multi-Channel Reagent Reservoir, 8-Channel, Capacity 48mL, Material of Construction Polystyrene, Band Color White, Non-Sterile, Special Features Non Sterile, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.