Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Reservoir, Hinged Lid, 125mL, PK20

  • Mfr # W851365

  • Zoro # G9188000


product price: $153.99
/pk 20, $7.70/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
125ml
Material of Construction
polypropylene
Special Features
Hinged Lid, Non Sterile
Type
1-Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W851365
Zoro #
G9188000
UPC #
-
Country of Origin
Switzerland

Details

Material
Polypropylene
Capacity
125ml
Material of Construction
polypropylene
Special Features
Hinged Lid, Non Sterile
Item
Reagent Reservoir
Type
1-Channel
Sterility
Non-Sterile
Capacity - Maximum
125 mL

Description

Reagent Reservoir, 1-Channel, Capacity 125mL, Material of Construction Polypropylene, Band Color Natural, Non-Sterile, Special Features Non Sterile, Hinged Lid, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.