Zoro Homepage

Reagent Reservoir, V-Shape, 75mL, PK20

  • Mfr # W851364

  • Zoro # G9188116


product price: $65.19
/pk 20, $3.26/ea

Key Features

Material
Polypropylene
Capacity
75mL
Material of Construction
polypropylene
Type
1-Channel
Special Features
Non Sterile, V-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W851364
Zoro #
G9188116
UPC #
-
Country of Origin
Switzerland

Details

Material
Polypropylene
Capacity
75mL
Material of Construction
polypropylene
Item
Reagent Reservoir
Type
1-Channel
Special Features
Non Sterile, V-Shape
Sterility
Non-Sterile
Capacity - Maximum
75 mL
Individually Wrapped
Bulk Packaged
Number of Compartments
1

Description

Reagent Reservoir, 1-Channel, Capacity 75mL, Material of Construction Polypropylene, Band Color White, Non-Sterile, Special Features Non Sterile, V-Shape, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.