Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Handle, Detachable Lock, 10mL

  • Mfr # W852020

  • Zoro # G5867741


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass, Stainless Steel
Capacity
10 mL
Type
Detachable Lock
Body Material
Borosilicate Glass/Stainless Steel
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W852020
Zoro #
G5867741
UPC #
-
Country of Origin
Switzerland

Details

Item
Ring Handle
Material
Borosilicate Glass, Stainless Steel
Capacity
10 mL
Type
Detachable Lock
Body Material
Borosilicate Glass/Stainless Steel
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Minimum Graduation - Metric
1 mL
Maximum Graduation - Metric
10 mL
Includes Graduations
Yes
Syringe Type
Luer Lock
Attachment Type
Luer Lock
Capacity - English
0.33 fl oz
Barrel Material
Borosilicate Glass, Stainless Steel
Capacity - Metric
10 mL
Graduation Increments - Metric
1 mL

Description

Ring Handle, Capacity - Metric 10 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Stainless Steel, Capacity - English 0.33 fl oz, Includes Graduations Yes, Attachment Type Luer Lock, Material Borosilicate Glass, Stainless Steel, Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F, Graduation Increments - Metric 1 mL, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.