Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Handle, Internal Luer Lock, 2mL

  • Mfr # W852012

  • Zoro # G6015283


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
Capacity
2 mL
Type
Internal Luer Lock
Body Material
Borosilicate Glass/Stainless Steel/Ni-Cr Brass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W852012
Zoro #
G6015283
UPC #
-
Country of Origin
Switzerland

Details

Item
Ring Handle
Material
Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
Capacity
2 mL
Type
Internal Luer Lock
Body Material
Borosilicate Glass/Stainless Steel/Ni-Cr Brass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Syringe Type
Luer Lock
Attachment Type
Luer Lock
Includes Graduations
Yes
Barrel Material
Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
Graduation Increments - Metric
0.1 mL
Minimum Graduation - Metric
0.3 mL
Capacity - English
0.067 fl oz
Maximum Graduation - Metric
2 mL
Capacity - Metric
2 mL

Description

Ring Handle, Capacity - Metric 2 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel, Capacity - English 0.067 fl oz, Includes Graduations Yes, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel, Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F, Graduation Increments - Metric 0.1 mL, Maximum Graduation - Metric 2 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.