Zoro Homepage

Round Plastic Bottle, 120mL, PK72

  • Mfr # 221135

  • Zoro # G5934512


product price: $161.99
/pk 72, $2.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221135
Zoro #
G5934512
UPC #
-
Country of Origin
United States

Dimensions

Diameter
41 mm
Height
120mm
Labware Height - Metric
120 mm
Labware Screw Closure Size
20-410 mm
Screw Closure Size
20-410 mm
Mouth Size
Narrow
Body Diameter - Metric
41 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
120 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
120mL
Labware Basic Material
Plastic
Labware Body Material
Polyethylene Terephthalate (PET)
Labware Closure Liner Material
Polyethylene
Labware Capacity - Metric
120 mL
Graduation Range
Not Specified
Labware Body Color
White
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Special Features
Good Alcohol and Solvent Resistance, But not Suitable for Strong Acids and Bases, Manufactured from Clear PET, Offering the Clarity of Glass with the Safety of Plastic, Narrow Mouth is Ideal for Management of Liquids, Sterilizable by Eto and Gamma Radiation, Supplied with Pre-Attached White Polypropylene Screw Cap with Foamed Polyethylene Liner Providing Good Leak Resistance
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Polyethylene
Capacity - Metric
120 mL
Graduated
No
Closure Color
White
Body Color
White
Body Material
PET
Basic Material
Plastic
Capacity - English
4.05 fl oz
Bottle Type
General Purpose

Description

Bottle, Body Color White, Body Material PET, Body Diameter - Metric 41 mm, Bottle Type General Purpose, Capacity - Metric 120 mL, Capacity - English 4.05 fl oz, Overall Height - Metric 120 mm, Closure Liner Material Polyethylene, Screw Closure Size 20-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.