Zoro Homepage

Round Plastic Bottle, 30mL, PK72

  • Mfr # 221143

  • Zoro # G5970693


product price: $94.89
/pk 72, $1.32/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221143
Zoro #
G5970693
UPC #
-
Country of Origin
United States

Dimensions

Diameter
33 mm
Labware Screw Closure Size
20-410 mm
Labware Height - Metric
73 mm
Height
73mm
Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
73 mm
Mouth Size
Narrow
Body Diameter - Metric
33 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
30ml
Special Features
Good Chemical Resistance and Also Suitable for Mild and Strong Buffers, It Ideal for a Range of Liquid Storage and Sampling Applications
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Polyethylene
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Labware Body Material
LDPE
Labware Capacity - Metric
30 mL
Graduation Range
Not Specified
Labware Body Color
White
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Polyethylene
Capacity - English
1 fl oz
Basic Material
Plastic
Body Color
Natural
Graduated
No
Closure Color
White
Closure Type
Screw On
Capacity - Metric
30 mL
Bottle Type
Sampling
Body Material
LDPE

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 33 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 73 mm, Closure Liner Material Polyethylene, Screw Closure Size 20-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.