Zoro Homepage

Round Plastic Bottle, 30mL, PK72

  • Mfr # 221153

  • Zoro # G5929777


product price: $91.79
/pk 72, $1.27/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221153
Zoro #
G5929777
UPC #
-
Country of Origin
United States

Dimensions

Diameter
27 mm
Labware Height - Metric
78 mm
Height
78mm
Labware Screw Closure Size
20-410 mm
Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
78 mm
Mouth Size
Narrow
Body Diameter - Metric
27 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
30ml
Bottle/Jar Shape
Round
Special Features
Good Chemical Resistance, Ideal for TA Range of Liquid Storage and Sampling Applications
Labware Body Color
White
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Body Material
LDPE
Labware Capacity - Metric
30 mL
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Graduated
No
Closure Color
White
Body Material
HDPE
Closure Type
Screw On
Closure Liner Material
Polyethylene
Body Color
Natural
Bottle Type
Sampling
Closure Included
Yes
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 27 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 78 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.