Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Plastic Bottle, 60mL, PK72

  • Mfr # 221144

  • Zoro # G6004363


product price: $87.69
/pk 72, $1.22/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221144
Zoro #
G6004363
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Height
88mm
Labware Height - Metric
88 mm
Labware Screw Closure Size
20-410 mm
Screw Closure Size
20-410 mm
Overall Height - Metric
88 mm
Body Diameter - Metric
39 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL
Labware Body Material
LDPE
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Polypropylene
Special Features
Good Chemical Resistance and Also Suitable for Mild and Strong Buffers, It Ideal for a Range of Liquid Storage and Sampling Applications
Graduation Range
Not Specified
Labware Capacity - Metric
60 mL
Labware Body Color
White
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Body Color
Natural
Closure Type
Screw On
Basic Material
Plastic
Closure Liner Material
Polyethylene
Capacity - English
2.02 fl oz
Graduated
No
Body Material
LDPE
Capacity - Metric
60 mL
Bottle Type
Sampling
Closure Color
White

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 88 mm, Closure Liner Material Polyethylene, Screw Closure Size 20-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.