Zoro Homepage

Round Plastic Bottle, 60mL, PK72

  • Mfr # 221154

  • Zoro # G5868502


product price: $88.19
/pk 72, $1.22/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221154
Zoro #
G5868502
UPC #
-
Country of Origin
United States

Dimensions

Diameter
35 mm
Height
98mm
Labware Height - Metric
98 mm
Labware Screw Closure Size
20-410 mm
Screw Closure Size
20-410 mm
Overall Height - Metric
98 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Body Diameter - Metric
35 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL
Labware Body Color
White
Special Features
Good Chemical Resistance, Ideal for TA Range of Liquid Storage and Sampling Applications
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Labware Closure Liner Material
Polyethylene
Labware Body Material
LDPE
Graduation Range
Not Specified
Labware Capacity - Metric
60 mL
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Body Material
HDPE
Capacity - Metric
60 mL
Bottle Type
Sampling
Body Color
Natural
Closure Liner Material
Polyethylene
Capacity - English
2 fl oz
Closure Included
Yes
Closure Type
Screw On
Closure Color
White
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 35 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 98 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.