Zoro Homepage

Round Plastic Bottle, 7mL, PK144

  • Mfr # 221140

  • Zoro # G6035854


product price: $134.99
/pk 144, $0.94/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221140
Zoro #
G6035854
UPC #
-
Country of Origin
United States

Dimensions

Diameter
19 mm
Labware Height - Metric
63 mm
Labware Screw Closure Size
15-415 mm
Height
63mm
Screw Closure Size
15-415 mm
Body Diameter - Metric
19 mm
Overall Height - Metric
63 mm
Minimum Screw Closure Size
15 mm
Mouth Size
Narrow

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 19 mm, Bottle Type Sampling, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Overall Height - Metric 63 mm, Closure Liner Material Polyethylene, Screw Closure Size 15-415 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.