Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 125mL, PK6

  • Mfr # 221014

  • Zoro # G5972251


product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221014
Zoro #
G5972251
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
58 mm
Height
122mm
Labware Height - Metric
122 mm
Screw Closure Size
33-430 mm
Overall Height - Metric
122 mm
Minimum Screw Closure Size
430 mm
Mouth Size
Narrow
Body Diameter - Metric
58 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
125mL
Bottle/Jar Shape
Round
Labware Capacity - Metric
125 mL
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Liner Material
PTFE
Labware Closure Color
White Clear
Bottle/Jar Type
Media
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Glassware Class
A
Body Color
Clear
USP Specification
Type I
Graduated
No
ASTM Specification
E438 Type I
Basic Material
Glass
Clarity
Transparent
Capacity - English
4.22 fl oz
Bottle Type
Reagent
Closure Included
Yes
Body Material
Borosilicate Glass
Closure Color
White
Capacity - Metric
125 mL
Closure Liner Material
PTFE

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 58 mm, Bottle Type Reagent, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 122 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-430 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.