Zoro Homepage

Safety Coated Bottle, 16 oz., 170mm H, PK24

  • Mfr # 220755

  • Zoro # G9185456


product price: $263.99
/pk 24, $11.00/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220755
Zoro #
G9185456
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Height
170mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
170 mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
174 mm
Body Diameter - Metric
78 mm
Mouth Size
Wide

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 78 mm, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 174 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.