Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 16 oz., 170mm H, PK24

  • Mfr # 220775

  • Zoro # G9185596


product price: $302.99
/pk 24, $12.62/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220775
Zoro #
G9185596
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Screw Closure Size
28-400 mm
Labware Height - Metric
170 mm
Labware Screw Closure Size
28-400 mm
Height
170mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
174 mm
Body Diameter - Metric
78 mm
Mouth Size
Wide

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Capacity
16 oz.
Labware Closure Liner Material
PTFE
Labware Basic Material
Glass
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Closure Color
Black
Labware Closure Liner Design
Flat
Bottle/Jar Type
Reagent
Glassware Class
Not Rated
Graduation Range
Not Specified
Labware Body Color
Clear
Includes Closure
Yes
Labware Capacity - English
16 oz
Bottle/Jar Shape
Boston Round
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Phenolic
Special Features
Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Body Color
Clear
Closure Included
Yes
Body Material
Soda Lime Glass
Closure Liner Material
PTFE/Rubber
Graduated
No
Bottle Type
Reagent
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Closure Type
Screw On
Clarity
Transparent
Closure Liner Design
Flat
USP Specification
Type III
Closure Color
Black
Basic Material
Glass

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 78 mm, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 174 mm, Clarity Transparent, Closure Included Yes, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.