Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 16 oz, PK24

  • Mfr # 220925

  • Zoro # G5906293


product price: $225.99
/pk 24, $9.42/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220925
Zoro #
G5906293
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Labware Height - Metric
170 mm
Height
170mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Overall Height - Metric
174 mm
Body Diameter - Metric
76 mm

Details

Item
Safety Coated Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Includes Closure
No
Labware Capacity - English
16 oz
Labware Basic Material
Glass
Labware Body Color
Amber
Graduation Range
Not Specified
Bottle/Jar Shape
Boston Round
Labware Body Material
Type III Soda Lime Glass
Special Features
Amber Bottles Protect Light-Sensitive Samples During Storage, Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Sterile/Non-Sterile
Non-Sterile
Body Color
Amber
Body Material
Soda Lime Glass
Closure Liner Material
No Closure
Bottle Type
Safety Coated
Graduated
No
Capacity - English
16.9 fl oz
USP Specification
Type III
Basic Material
Glass
Closure Included
No
Capacity - Metric
500 mL

Description

Safety Coated Bottle, Body Color Amber, Body Diameter - Metric 76 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 174 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.