Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 16 oz, PK24

  • Mfr # 220935

  • Zoro # G5992253


product price: $258.99
/pk 24, $10.79/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220935
Zoro #
G5992253
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Height
172mm
Labware Height - Metric
172 mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Overall Height - Metric
174 mm
Body Diameter - Metric
78 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Bottle/Jar Shape
Boston Round
Labware Body Color
Amber
Labware Closure Material
Phenolic
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
16 oz
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Liner Material
Foil
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Closure Color
Black
Closure Liner Material
Aluminum Foil
Bottle Type
Safety Coated
Body Color
Amber
Body Material
Soda Lime Glass
Graduated
No
Basic Material
Glass
Capacity - English
16.9 fl oz
Closure Included
Yes
USP Specification
Type III
Capacity - Metric
500 mL

Description

Safety Coated Bottle, Body Color Amber, Body Diameter - Metric 78 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 174 mm, Closure Included Yes, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.