Zoro Homepage

Safety Coated Bottle, 250mL, PK6

  • Mfr # 221017

  • Zoro # G5946823


product price: $138.99
/pk 6, $23.17/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221017
Zoro #
G5946823
UPC #
-
Country of Origin
United States

Dimensions

Diameter
69 mm
Height
151mm
Labware Height - Metric
151 mm
Screw Closure Size
33-430 mm
Mouth Size
Narrow
Overall Height - Metric
151 mm
Body Diameter - Metric
69 mm
Minimum Screw Closure Size
430 mm

Details

Item
Safety Coated Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
250ml
Bottle/Jar Type
Media
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Includes Closure
Yes
Labware Capacity - Metric
250 mL
Graduation Range
Not Specified
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
USP Specification
Type I
Graduated
No
Clarity
Transparent
Capacity - English
8.45 fl oz
Closure Liner Material
PTFE
Body Material
Borosilicate Glass
Closure Color
White
Body Color
Clear
Basic Material
Glass
Capacity - Metric
250 mL
ASTM Specification
E438 Type I
Closure Included
Yes
Bottle Type
Reagent

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 69 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 151 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-430 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.