Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 32 oz., 208mm H, PK12

  • Mfr # 220736

  • Zoro # G9185508


product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Diameter
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220736
Zoro #
G9185508
UPC #
-
Country of Origin
United States

Dimensions

Diameter
96 mm
Screw Closure Size
33-400 mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
208 mm
Height
208mm
Mouth Size
Wide
Body Diameter - Metric
98 mm
Overall Height - Metric
212 mm
Minimum Screw Closure Size
33 mm

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Capacity
32 oz.
Labware Basic Material
Glass
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Labware Closure Liner Material
Foil
Includes Closure
Yes
Labware Clarity
Transparent
Labware Closure Color
Black
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Type
Reagent
Glassware Class
Not Rated
Labware Capacity - English
32 oz
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Phenolic
Labware Closure Type
Screw On
Special Features
Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Capacity - English
32 fl oz
Bottle Type
Reagent
Body Color
Clear
Capacity - Metric
1 L
Body Material
Soda Lime Glass
Clarity
Transparent
Graduated
No
Closure Color
Black
Closure Included
Yes
Closure Liner Design
Flat
USP Specification
Type III
Basic Material
Glass
Closure Type
Screw On
Closure Liner Material
Aluminum Foil

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 98 mm, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 212 mm, Closure Included Yes, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.