Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 32 oz, PK12

  • Mfr # 220776

  • Zoro # G6023044


product price: $200.99
/pk 12, $16.75/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220776
Zoro #
G6023044
UPC #
-
Country of Origin
United States

Dimensions

Diameter
96 mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
210 mm
Height
210mm
Screw Closure Size
33-400 mm
Overall Height - Metric
212 mm
Mouth Size
Narrow
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
98 mm

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Includes Closure
Yes
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Closure Liner Material
PTFE
Labware Closure Material
Phenolic
Labware Basic Material
Glass
Labware Capacity - English
32 oz
Bottle/Jar Shape
Boston Round
Labware Body Material
Type III Soda Lime Glass
Special Features
Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Capacity - Metric
1 L
Body Color
Clear
Clarity
Transparent
USP Specification
Type III
Closure Liner Material
PTFE/Rubber
Closure Included
Yes
Basic Material
Glass
Graduated
No
Closure Color
Black
Bottle Type
Safety Coated
Capacity - English
32 fl oz

Description

Safety Coated Bottle, Body Color Clear, Body Diameter - Metric 98 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 212 mm, Closure Included Yes, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.