Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 32 oz, PK12

  • Mfr # 220926

  • Zoro # G5891952


product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220926
Zoro #
G5891952
UPC #
-
Country of Origin
United States

Dimensions

Diameter
96 mm
Height
208mm
Labware Height - Metric
208 mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
96 mm
Mouth Size
Narrow
Overall Height - Metric
212 mm

Details

Item
Safety Coated Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Basic Material
Glass
Labware Body Color
Amber
Includes Closure
No
Labware Capacity - English
32 oz
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Amber Bottles Protect Light-Sensitive Samples During Storage, Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Bottle Type
Safety Coated
Basic Material
Glass
Body Material
Soda Lime Glass
Closure Included
No
USP Specification
Type III
Capacity - English
32 fl oz
Capacity - Metric
1 L
Closure Liner Material
No Closure
Body Color
Amber
Graduated
No

Description

Safety Coated Bottle, Body Color Amber, Body Diameter - Metric 96 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 212 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.