Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Bottle, 32 oz, PK12

  • Mfr # 220936

  • Zoro # G5880567


product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220936
Zoro #
G5880567
UPC #
-
Country of Origin
United States

Dimensions

Diameter
96 mm
Height
210mm
Labware Height - Metric
210 mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Overall Height - Metric
212 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
96 mm

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Capacity - English
32 oz
Labware Closure Material
Phenolic
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Body Material
Type III Soda Lime Glass
Labware Closure Liner Material
Foil
Includes Closure
Yes
Labware Body Color
Amber
Bottle/Jar Shape
Boston Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Amber Bottles Protect Light-Sensitive Samples During Storage, Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Capacity - English
32 fl oz
USP Specification
Type III
Body Material
Soda Lime Glass
Graduated
No
Closure Included
Yes
Bottle Type
Safety Coated
Body Color
Amber
Basic Material
Glass
Capacity - Metric
1 L
Closure Color
Black
Closure Liner Material
Aluminum Foil

Description

Safety Coated Bottle, Body Color Amber, Body Diameter - Metric 96 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 212 mm, Closure Included Yes, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.