Zoro Homepage

Safety Coated Bottle, 8 oz, PK48

  • Mfr # 220924

  • Zoro # G5876717


product price: $285.99
/pk 48, $5.96/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220924
Zoro #
G5876717
UPC #
-
Country of Origin
India

Dimensions

Diameter
62 mm
Height
142mm
Labware Screw Closure Size
24-400 mm
Labware Height - Metric
142 mm
Screw Closure Size
24-400 mm
Overall Height - Metric
142 mm
Mouth Size
Narrow
Body Diameter - Metric
64 mm
Minimum Screw Closure Size
24 mm

Details

Item
Safety Coated Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Material
Type III Soda Lime Glass
Includes Closure
No
Bottle/Jar Shape
Boston Round
Labware Capacity - English
8 oz
Labware Body Color
Amber
Special Features
Amber Bottles Protect Light-Sensitive Samples During Storage, Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Safety Coated
Closure Included
No
Graduated
No
Capacity - Metric
250 mL
Body Material
Soda Lime Glass
USP Specification
Type III
Numbers of Bottles Included
48
Capacity - English
8 fl oz
Body Color
Amber
Closure Liner Material
No Closure
Basic Material
Glass

Description

Safety Coated Bottle, Body Color Amber, Body Diameter - Metric 64 mm, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 142 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.