Zoro Homepage

Safety Coated Clear Glass, Graduated, Medi

  • Mfr # 219457

  • Zoro # G521907946


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Type I Boro
Autoclavable
Yes
Height
148 mm
Color
Clear
Outer Dia.
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219457
Zoro #
G521907946
UPC #
-
Country of Origin
China

Dimensions

Height
148 mm
Outer Dia.
67 mm

Details

Stem Material
Type I Boro
Autoclavable
Yes
Color
Clear
Capacity
250 mL
Thread
33-400

Description

Safety Coated Clear Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.