Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Jar, 16 oz, PK12

  • Mfr # 216639

  • Zoro # G5878101


product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216639
Zoro #
G5878101
UPC #
-
Country of Origin
United States

Dimensions

Diameter
78 mm
Labware Height - Metric
147 mm
Labware Screw Closure Size
70-400 mm
Height
147mm
Screw Closure Size
70-400 mm
Body Diameter - Metric
80 mm
Mouth Size
Wide
Overall Height - Metric
148 mm, 151 mm

Details

Item
Safety Coated Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
16 oz
Bottle/Jar Shape
Round
Includes Closure
No
Graduation Range
Not Specified
Labware Basic Material
Glass
Standards
USP Type III
Special Features
Non-Slip Coating Allows for Greater Ease and Stability When Handling Wet or Dry
Numbers of Jars Included
12
Closure Type
Screw On
Capacity - Metric
500 mL
Basic Material
Glass
Closure Included
No
USP Specification
Type III
Capacity - English
16.9 fl oz
Clarity
Transparent
Body Color
Clear
Body Material
Soda Lime Glass

Description

Safety Coated Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included No, Body Diameter - Metric 80 mm, Body Material Soda Lime Glass, Overall Height - Metric 148 mm, 151 mm, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Non-Slip Coating Allows for Greater Ease and Stability When Handling Wet or Dry, Basic Material Glass, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.