Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Jar, 8 oz, PK12

  • Mfr # 216627

  • Zoro # G5867802


product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Mouth
Wide
Shape
Round
Diameter
75 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216627
Zoro #
G5867802
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Labware Screw Closure Size
70-400 mm
Labware Height - Metric
92 mm
Height
92mm
Screw Closure Size
70-400 mm
Mouth Size
Wide
Overall Height - Metric
91 mm, 94 mm
Body Diameter - Metric
77 mm

Details

Item
Safety Coated Jar
Closure Material
Phenolic
Mouth
Wide
Shape
Round
Capacity
8 oz.
Bottle/Jar Shape
Round
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Material
Phenolic
Labware Body Material
Type III Soda Lime Glass
Special Features
Non-Slip Coating Allows for Greater Ease and Stability When Handling Wet or Dry
Standards
USP Type III
Body Color
Clear
Clarity
Transparent
Basic Material
Glass
Capacity - Metric
250 mL
Closure Color
Black
USP Specification
Type III
Closure Included
Yes
Capacity - English
8.5 fl oz
Body Material
Soda Lime Glass
Closure Type
Screw On
Numbers of Jars Included
12
Closure Liner Material
Pulp/Vinyl

Description

Safety Coated Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 77 mm, Body Material Soda Lime Glass, Overall Height - Metric 91 mm, 94 mm, Screw Closure Size 70-400 mm, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Non-Slip Coating Allows for Greater Ease and Stability When Handling Wet or Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.