Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Coated Jar, 8 oz, PK12

  • Mfr # 216637

  • Zoro # G5970842


product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216637
Zoro #
G5970842
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Labware Screw Closure Size
70-400 mm
Height
92mm
Labware Height - Metric
92 mm
Screw Closure Size
70-400 mm
Mouth Size
Wide
Body Diameter - Metric
77 mm
Overall Height - Metric
91 mm, 94 mm

Details

Item
Safety Coated Jar
Closure Material
No Closure
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
8 oz.
Labware Body Color
Clear
Labware Capacity - English
8 oz
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Graduation Range
Not Specified
Includes Closure
No
Labware Body Material
Type III Soda Lime Glass
Standards
USP Type III
Special Features
Non-Slip Coating Allows for Greater Ease and Stability When Handling Wet or Dry
USP Specification
Type III
Capacity - English
8.5 fl oz
Body Color
Clear
Numbers of Jars Included
12
Capacity - Metric
250 mL
Closure Type
Screw On
Body Material
Soda Lime Glass
Basic Material
Glass
Clarity
Transparent
Closure Included
No

Description

Safety Coated Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included No, Body Diameter - Metric 77 mm, Body Material Soda Lime Glass, Overall Height - Metric 91 mm, 94 mm, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Non-Slip Coating Allows for Greater Ease and Stability When Handling Wet or Dry, Basic Material Glass, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.