Zoro Homepage

Safety Coated Straight Sided Jar, 1, PK 12

  • Mfr # W216631

  • Zoro # G616484697


product price: $206.99
/pk 12, $17.25/ea
Free Shipping & Returns

Key Features

Material
Type III Soda Lime
Color
Clear
Outside Dia.
100 mm
Cap Material
Black Phenolic
Capacity
1000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216631
Zoro #
G616484697
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
100 mm
Height
172 mm

Details

Item
Safety Coated Straight Sided Jar
Material
Type III Soda Lime
Color
Clear
Cap Material
Black Phenolic
Capacity
1000 mL

Description

Safety Coated Straight Sided Jar, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.