
Safety Coated Straight Sided Jar, A, PK 12
Mfr # W217965
Zoro # G816484619
product price: $96.79
/pk 12, $8.07/ea
Free Shipping & Returns
Key Features
Cap Material
PP
Capacity
1000 mL
Outside Dia.
103 mm
Color
Clear
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W217965
Zoro #
G816484619
UPC #
-
Country of Origin
India
Dimensions
Outside Dia.
103 mm
Height
180 mm
Details
Item
Safety Coated Straight Sided Jar
Cap Material
PP
Capacity
1000 mL
Color
Clear
Material
Type III Soda Lime
Description
Safety Coated Straight Sided Jar, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.