Zoro Homepage

Safety Coated Straight Sided Jar, A, PK 24

  • Mfr # W217963

  • Zoro # G816484633


product price: $148.99
/pk 24, $6.21/ea
Free Shipping & Returns

Key Features

Color
Amber
Cap Material
PP
Outside Dia.
69 mm
Capacity
250 mL
Material
Type III Soda Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W217963
Zoro #
G816484633
UPC #
-
Country of Origin
India

Dimensions

Outside Dia.
69 mm
Height
122 mm

Details

Item
Safety Coated Straight Sided Jar
Color
Amber
Cap Material
PP
Capacity
250 mL
Material
Type III Soda Lime

Description

Safety Coated Straight Sided Jar, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.