Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Bottle, 125mL, 104mm H, PK24

  • Mfr # 221624

  • Zoro # G9185578


product price: $95.19
/pk 24, $3.97/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221624
Zoro #
G9185578
UPC #
-
Country of Origin
United States

Dimensions

Diameter
55 mm
Labware Height - Metric
104 mm
Labware Screw Closure Size
33-430 mm
Height
104mm
Screw Closure Size
33-430 mm
Overall Height - Metric
104 mm
Mouth Size
Wide
Body Diameter - Metric
55 mm
Minimum Screw Closure Size
33 mm

Details

Item
Sampling Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Includes Closure
Yes
Labware Clarity
Transparent
Labware Closure Type
Screw On
Labware Closure Color
Black
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
125 mL
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Labware Closure Liner Design
Flat
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Liner Material
Rubber
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Phenolic
Bottle/Jar Shape
Round
Body Material
Soda Lime Glass
Closure Included
Yes
USP Specification
Type III
Closure Type
Screw On
Capacity - Metric
125 mL
Closure Liner Material
Rubber
Closure Liner Design
Flat
Graduated
No
Bottle Type
Sampling
Clarity
Transparent
Basic Material
Glass
Body Color
Clear
Capacity - English
4.22 fl oz
Closure Color
Black

Description

Sampling Bottle, Body Color Clear, Body Diameter - Metric 55 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 104 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.