Zoro Homepage

Sample Bottle, 12mL, 51mm H, PK144

  • Mfr # 225535

  • Zoro # G9186077


product price: $248.99
/pk 144, $1.73/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225535
Zoro #
G9186077
UPC #
-
Country of Origin
India

Dimensions

Diameter
22 mm
Labware Height - Metric
51 mm
Screw Closure Size
22mm
Height
51mm
Mouth Size
Wide
Overall Height - Metric
51 mm
Body Diameter - Metric
22 mm

Description

Sampling Bottle, Body Color Clear, Body Diameter - Metric 22 mm, Bottle Type Sampling, Capacity - Metric 12 mL, Capacity - English 0.4 fl oz, Overall Height - Metric 51 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material LDPE, Special Features Packaged in Corrugated Trays with Partitions, Shape Straight Side Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.