Zoro Homepage

Sample Bottle, 30mL, 50mm H, PK72

  • Mfr # 225543

  • Zoro # G9186095


product price: $153.99
/pk 72, $2.14/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225543
Zoro #
G9186095
UPC #
-
Country of Origin
India

Dimensions

Diameter
37 mm
Screw Closure Size
34mm
Labware Height - Metric
50 mm
Height
50mm
Body Diameter - Metric
37 mm
Overall Height - Metric
50 mm
Mouth Size
Wide

Details

Item
Sampling Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
30ml
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Clear
Bottle/Jar Shape
Straight Side Round
Labware Closure Type
Snap On
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Closure Color
White Clear
Glassware Class
Not Rated
Labware Capacity - Metric
30 mL
Labware Clarity
Transparent
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Labware Closure Material
LDPE
Special Features
Packaged in Corrugated Trays with Partitions
Closure Included
Yes
Clarity
Transparent
Numbers of Bottles Included
72
Body Color
Clear
Capacity - English
1 fl oz
Body Material
Soda Lime Glass
USP Specification
Type III
Bottle Type
Sampling
Closure Color
Natural
Basic Material
Glass
Closure Liner Material
Unlined
Graduated
No
Closure Type
Snap On
Capacity - Metric
30 mL

Description

Sampling Bottle, Body Color Clear, Body Diameter - Metric 37 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 50 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material LDPE, Special Features Packaged in Corrugated Trays with Partitions, Shape Straight Side Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.