Zoro Homepage

Sample Bottle, 4mL, 27mm H, PK144

  • Mfr # 225532

  • Zoro # G9186068


product price: $249.99
/pk 144, $1.74/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225532
Zoro #
G9186068
UPC #
-
Country of Origin
United States

Dimensions

Diameter
23 mm
Screw Closure Size
22mm
Height
27mm
Mouth Size
Wide
Overall Height - Metric
27 mm
Body Diameter - Metric
23 mm

Details

Item
Sampling Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
4ml
Includes Closure
Yes
Graduation Range
Not Specified
Labware Capacity - Metric
4 mL
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Labware Closure Type
Snap On
Labware Basic Material
Glass
Bottle/Jar Shape
Straight Side Round
Labware Body Material
Type III Soda Lime Glass
Labware Closure Color
White Clear
Glassware Class
Not Rated
Labware Closure Material
LDPE
Labware Closure Liner Material
Unlined
Labware Body Color
Clear
Special Features
Packaged in Corrugated Trays with Partitions
Bottle Type
Sampling
Graduated
No
Body Color
Clear
Clarity
Transparent
USP Specification
Type III
Body Material
Soda Lime Glass
Closure Color
Natural
Closure Liner Material
Unlined
Closure Included
Yes
Closure Type
Snap On
Capacity - English
0.13 fl oz
Capacity - Metric
4 mL
Basic Material
Glass

Description

Sampling Bottle, Body Color Clear, Body Diameter - Metric 23 mm, Bottle Type Sampling, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Overall Height - Metric 27 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material LDPE, Special Features Packaged in Corrugated Trays with Partitions, Shape Straight Side Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.