Zoro Homepage

Sample Bottle, 8mL, 39mm H, PK144

  • Mfr # 225534

  • Zoro # G9186086


product price: $201.99
/pk 144, $1.40/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225534
Zoro #
G9186086
UPC #
-
Country of Origin
India

Dimensions

Diameter
22 mm
Labware Height - Metric
39 mm
Screw Closure Size
22mm
Height
39mm
Mouth Size
Wide
Body Diameter - Metric
22 mm
Overall Height - Metric
39 mm

Details

Item
Sampling Bottle
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
8mL
Bottle/Jar Shape
Straight Side Round
Labware Clarity
Transparent
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
LDPE
Labware Closure Type
Snap On
Labware Capacity - Metric
8 mL
Glassware Class
Not Rated
Labware Closure Color
White Clear
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Basic Material
Glass
Special Features
Packaged in Corrugated Trays with Partitions
Body Color
Clear
USP Specification
Type III
Basic Material
Glass
Closure Type
Snap On
Bottle Type
Sampling
Capacity - English
0.27 fl oz
Closure Liner Material
Unlined
Clarity
Transparent
Closure Included
Yes
Closure Color
Natural
Body Material
Soda Lime Glass
Graduated
No
Capacity - Metric
8 mL

Description

Sampling Bottle, Body Color Clear, Body Diameter - Metric 22 mm, Bottle Type Sampling, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Overall Height - Metric 39 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material LDPE, Special Features Packaged in Corrugated Trays with Partitions, Shape Straight Side Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.