Zoro Homepage

Sample Vial, 12mL, PK144

  • Mfr # 224885

  • Zoro # G6007644


product price: $152.99
/pk 144, $1.06/ea
Free Shipping & Returns

Key Features

Capacity
12mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
19mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224885
Zoro #
G6007644
UPC #
-
Country of Origin
United States

Dimensions

Dia.
19mm
Height
68mm
Neck Size
15-425 mm
Labware Height - Metric
68 mm
Screw Closure Size
15-425 mm
Overall Height - Metric
68 mm
Body Diameter - Metric
19 mm

Details

Item
Sample Vial
Capacity
12mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Labware Closure Liner Material
Rubber
Material of Construction
Borosilicate Glass, Type I
Labware Body Material
Type I Borosilicate Glass
Labware Closure Material
Phenolic
Color
Clear
Labware Body Color
Clear
Closure Lining
14B Rubber
Glassware Class
A
Closure Liner Material
14B Rubber
Capacity - Metric
12 mL
Capacity - English
0.4 fl oz
Number of Vials Included
144
Body Material
Borosilicate Glass
Clarity
Transparent
Product Type
Vial
Basic Material
Glass
Vial Type
Sample
Body Color
Clear
Closure Color
Black
USP Specification
Type I

Description

Sample Vial, Capacity - Metric 12 mL, Capacity - English 0.4 fl oz, Body Diameter - Metric 19 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material 14B Rubber, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 68 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.