Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 12mL, PK144

  • Mfr # W224585

  • Zoro # G6008213


product price: $209.99
/pk 144, $1.46/ea
Free Shipping & Returns

Key Features

Capacity
12mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
19mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224585
Zoro #
G6008213
UPC #
-
Country of Origin
United States

Dimensions

Dia.
19mm
Height
68mm
Neck Size
15-425 mm
Labware Height - Metric
68 mm
Screw Closure Size
15-425 mm
Body Diameter - Metric
19 mm
Overall Height - Metric
68 mm

Details

Item
Sample Vial
Capacity
12mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Closure Lining
PTFE Faced 14B Rubber Liner
Material of Construction
Borosilicate Glass, Type I
Labware Closure Material
Phenolic
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Color
Clear
Labware Closure Liner Material
PTFE/Rubber
Labware Capacity - Metric
12 mL
Glassware Class
A
Closure Liner Material
PTFE/14B Rubber
Closure Color
Black
Number of Vials Included
144
Clarity
Transparent
USP Specification
Type I
Body Color
Clear
Vial Type
Sample
Product Type
Vial
Basic Material
Glass
Capacity - Metric
12 mL
Capacity - English
0.4 fl oz
Body Material
Borosilicate Glass

Description

Sample Vial, Capacity - Metric 12 mL, Capacity - English 0.4 fl oz, Body Diameter - Metric 19 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 68 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.