Zoro Homepage

Sample Vial, 16mL, PK144

  • Mfr # 224886

  • Zoro # G6020411


product price: $183.99
/pk 144, $1.28/ea
Free Shipping & Returns

Key Features

Capacity
16mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
21mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224886
Zoro #
G6020411
UPC #
-
Country of Origin
United States

Dimensions

Dia.
21mm
Height
73mm
Neck Size
18-400 mm
Labware Height - Metric
73 mm
Body Diameter - Metric
21 mm
Overall Height - Metric
73 mm
Screw Closure Size
18-400 mm

Details

Item
Sample Vial
Capacity
16mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Labware Body Color
Clear
Labware Closure Material
Phenolic
Labware Closure Liner Material
Rubber
Labware Body Material
Type I Borosilicate Glass
Closure Lining
14B Rubber
Material of Construction
Borosilicate Glass, Type I
Color
Clear
Glassware Class
A
Labware Capacity - Metric
16 mL
Capacity - Metric
16 mL
Capacity - English
0.54 fl oz
Closure Liner Material
14B Rubber
Body Color
Clear
Product Type
Vial
Basic Material
Glass
Number of Vials Included
144
Clarity
Transparent
Vial Type
Sample
USP Specification
Type I
Closure Color
Black
Body Material
Borosilicate Glass

Description

Sample Vial, Capacity - Metric 16 mL, Capacity - English 0.54 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material 14B Rubber, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 73 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.